Beli non return valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KAKUDAI MFG Non Return Valve (Katup Satu Arah)Deskripsi:For water and airatribut:
- Material: Brass, POM, SI
- Maximum Operating Pressure (MPa): 1
- Operating Temperature (°C): 1 to 80
- CRC Isopropyl Alcohol Cleaner (Pembersih Komponen Elektronik)Deskripsi:ISOPROPYL ALCOHOL CLEANER, 14 WT OZModel#: 03201DESCRIPTION:A quick drying light-duty precision cleaner for use in industrial, electrical, electronic and aviation applications. Its 99% pure formula aggressively dissolves grease, dust, dirt, lint, oils and flux from most non-plastic surfaces.APPLICATIONS:Recommended for light duty cleaning and degreasingatribut:
- Net Fill: 12 Wt Oz
- Appearance: Clear Water-White Liquid
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: HFC-152a
- Mpoin Tarpaulin Silver Blue (Terpal)atribut:
- Color: Blue
- SHUANGLIN HDPE Flap Gate (Pintu Air Klep)atribut:
- Use for: Corrugated Pipe & Spiral Pipe
- JOHNSON CONTROLS Direct-Digital-Control (DDC) Pneumatic ThermostatsDeskripsi:These thermostats replace manual, pneumatic thermostats and allow users to remotely monitor and control the heating and cooling system. Once installed, these units provide wireless setpoint control as well as monitoring and programming capabilities. Users have more control over the heating and cooling system than with manual units. A required gateway allows these thermostats to communicate with building automation systems. DDC thermostats are commonly installed in older construction commercial buildings like schools and hospitals.atribut:
- UNSPSC: 31160000
- Adjustable Setpoint Range (°F): 55 to 85
- Battery Type: TL-5920
- Channel Spacing (kHz): 200
- Differential Type: Adjustable
- Display Type: Digital
- Frequency (MHz): 900 LoRaWAN Protocol
- Housing Color: White
- Humidification Control: No
- Includes Batteries: Yes
- Maximum Air Pressure (psi): 25
- Maximum Control Temperature (°F): 85
- Maximum Operating Humidity (%): 95
- Maximum Throttling (psi): 4
- Minimum Control Temperature (°F): 55
- Minimum Throttling (psi): 2
- Mounting Direction: Vertical
- Number of Channels: 8
- Number of Pipes: 2
- Overall Depth (inch): 2-1/10
- Overall Height (inch): 5-3/5
- Overall Width (inch): 4-1/10
- Pneumatic Thermostat Type: Digital communicating thermostat, BACnet compatible
- Setpoint Adjustment (Access): Exposed
- Temperature Differential (°F): 32 to 122
- Temperature Scale: Celsius/Fahrenheit
- Voltage (V): 3 DC
- Wireless Band - Operating Frequency Range (MHz): 902 to 928
- Metalwork Double Acting Rotary Actuator (Aktuator)atribut:
- Part Number: W790E125GQ022DA
- Actuator Size: 125
- Flange: F07/10
- Push-in Fitting For Pipe (Ø): 10
- Square: 22
- Functional Denomination: Rotary Actuators
- Max. Input Pressure N (bar): 8
- Maximum Temperature (°C): 80
- Min. Input Pressure (bar): 3
- Minimum Temperature (°C): -20
- Product's Series: RV Fluid Series
- Thread Type: Cylindrical Gas
- Type: Pneumatic
- LEGRIS Piloted Non-Return ValveDeskripsi:Control the inlet and outlet in your air system with these valves. They are ideal for factory automation, rail, packaging machinery, and assembly facilities.atribut:
- UNSPSC: 40141609
- Body Material: Nylon and Nickel Plated Brass
- Connection: BSPP x Tube
- Pneumatic Valves Product Group: Piloted Non-Return Valve
- Valve Max. Pressure Rating (psi): 145
- Valve Port Size (inch): 1/4 BSPP
- Valve Temperature Range (°F): 23 to 140
- Valve Tube Size (mm): 6
- monotaro Corrugated Tube Flexible (Pelindung Kabel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)Deskripsi:Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.atribut:
- Compression Strength (N): 350
- Temperature Range (°C): -100 to 300
- Non Brand Flexible Conduit (FMC/FNC)Deskripsi:This flexible metal conduit (FMC) has a reduced wall, making it lightweight. It's often used for making motor connections. It also offers crush resistance to protect wire and cable. This conduit is flexible to route and support wire and cable in tight spaces.atribut:
- UNSPSC: 39121202
- Color: Gray
- Conduit Type: Reduced Wall
- Finish: Galvanized
- Flexibility: Flexible
- Material: Aluminium
- Standards: CSA 69271; Federal Specification AA-5810 Type II; R14147; UL 1479
- Boss Corrugated Conduit (Pipa Flexible Conduit)Deskripsi:Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.atribut:
- Length (m): 50
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- JK CARE Isopropyl AlcoholDeskripsi:ISOPROPYL ALKOHOL 70%Cara Pemakaian :- Semprotkan pada benda yang bersentuhan langsung pada kulit anda- Semprotkan pada alat-alat yang perlu disterilkanKegunaan :- Sebagai Antiseptic dan Disinfektan- Sebagai Bahan Dasar Pembuatan Hand Sanitizer- Sebagai Cairan Untuk Menstrilkan Alat-alat
- Barton Tools Double Acting Hydraulic Cylinderatribut:
- Pump System: Double Acting
- Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Cable Length (m): 1.5
- Cable Type: H05VV-F 3x0.75 Sqmm
- Rated Current (A): 10
- Horing Lih Manual Push ButtonDeskripsi:- Emergency press alarm, immediately activates fire alarm signal.- Indicator light above fire alarm push-button confirms the alarm signal tansfer.- There are a phone jack and reset button behind the cover cap.- Type I is simultaneous dual loop, Type II is simultaneous dual signal transfer.- Optional base is available.atribut:
- Operating Power (V, mA): 24 DC, 30
- Operating Contact (V, mA): 30 DC, 500
- Sub-Function: Phone jack, confirmation LED, reset button
- Material: Fire-proof Plastic
- Dimensions DxH (mm): 140x45
- Fort Thermostat AnalogDeskripsi:Panel mounting typeatribut:
- Contact: NO+NC
- Max. Contact Switch (A): 16
Daftar Harga non return valve Terbaru November 2026
| KAKUDAI MFG Non Return Valve (Katup Satu Arah) | Rp409.900 |
| CRC Isopropyl Alcohol Cleaner (Pembersih Komponen Elektronik) | Rp409.900 |
| Mpoin Tarpaulin Silver Blue (Terpal) | Rp69.900 |
| SHUANGLIN HDPE Flap Gate (Pintu Air Klep) | Rp15.999.900 |
| JOHNSON CONTROLS Direct-Digital-Control (DDC) Pneumatic Thermostats | Rp26.999.900 |
| Metalwork Double Acting Rotary Actuator (Aktuator) | Rp15.999.900 |
| LEGRIS Piloted Non-Return Valve | Rp3.099.900 |
| monotaro Corrugated Tube Flexible (Pelindung Kabel) | Rp39.900 |
| PITHON Corrugated Flexible Conduit PVC | Rp85.900 |
| FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja) | Rp2.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/hnP110529635-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/CRC%20Isopropyl%20Alcohol%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/P102076040-1.jpg)
/agP105178376-1.jpg)
/3eP107511122-1.jpg)
%20Pneumatic%20Thermostats/6rP110102243-1.jpg)
/gvP109067607-1.jpg)

/6gP101568232-2.jpg)

/pbP109988911-1.jpg)
/poP106884924-1.jpg)


/87P109093295-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/Horing%20Lih%20Manual%20Push%20Button/gaP108103586-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)